Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Stud, Sealed

  • Mfr # CR-3-1/2-XC

  • Zoro # G3937674


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Roller Dia.
3.5 in
Roller Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-3-1/2-XC
Zoro #
G3937674
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
3.5 in
Roller Width
2 in
Stud Dia.
1.375 in
Stud Length
2 3/4 in
Stud Length (In.)
2.750
Thread Length (In.)
1.375 in
Roller Width (In.)
2.0000
Stud Dia. (In.)
1.3750
Roller Dia. (In.)
3.5000
Thread Size
1-3/8-12
Overall Length
4 25/32 in
Stud Diameter
1 3/8 in
Stud Thread Size
1 3/8"-12
Roller Diameter
3 1/2 in
Stud Thread Length
1 3/8 in

Details

Roller Style
Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Stud Type
Concentric
Number of Bearings
1
Stud Material
Carbon Steel
Roller Type
Crowned, Screwdriver Slot Head
Static Load Capacity (Lb.)
31,800 lb
Bearing Material
Alloy Steel
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
29,660 lb
Type
Stud
Item
Cam Follower
Roller Material
Alloy Steel
Bearing Type
Needle Roller
Dynamic Radial Load Capacity
29,660 lbf
Maximum Temperature
250 Degrees F
Bearing Material Grade
AISI 52100
Drive Location
Stud
Load Direction
Radial
Duty Type
Standard
Static Radial Load Capacity
31,800 lbf
Seal Type
Contact
Rolling Element Rows
1
Lubrication Openings
Oiler Hole
System of Measurement
Inch
Closure
Double Sealed
Minimum Temperature
-30 Degrees F
Roller Head Type
Crowned
Standards
ABMA
Drive Type
Slotted
Roller Material Grade
52100
Seal Material
Molded Acetyl

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 4 25/32 in, Roller Diameter 3 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 3/8 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.