Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Yoke Type, Sealed

  • Mfr # YR-2-1/4-XC

  • Zoro # G4223475


product price: $51.89
/ea

Key Features

Roller Style
Yoke
Roller Shape
Crowned
Roller Dia.
2.25 in
Roller Width
1 1/4 in
Bore Dia.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YR-2-1/4-XC
Zoro #
G4223475
UPC #
651041122642
Country of Origin
Multiple

Dimensions

Roller Dia.
2.25 in
Roller Width
1 1/4 in
Bore Dia.
0.625 in
Roller Width (In.)
1.2500
Bore Dia. (In.)
0.6250
Roller Dia. (In.)
2.2500
Roller Diameter
2 1/4 in
Overall Length
1 5/16 in
Bore Diameter
5/8 in

Details

Roller Style
Yoke
Roller Shape
Crowned
Dynamic Load Capacity (Lb.)
5,560 lb
Type
Yoke
Stud Material
Carbon Steel
Number of Bearings
1
Item
Yoke Roller
Bearing Type
Needle Roller
Static Load Capacity (Lb.)
11,300 lb
Bearing Material
Alloy Steel
Roller Material
Alloy Steel
Roller Type
Crowned
Agency Compliance
ABMA
Seal Material
Molded Acetyl
Features
Absorb Extreme Shock Loads without Fracturing, Anti-Friction Needle Roller Bearing, Built to Handle Intermittent Shock and Heavy Load
Roller Material Grade
SAE 52100
Seal Type
Contact
Duty Type
Standard
Roller Head Type
Crowned
Maximum Temperature
250 Degrees F
Load Direction
Radial
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Closure
Double Sealed
Bearing Material Grade
52100
Roller Finish
Chrome Plated
Static Radial Load Capacity
22,000 lbf
Minimum Temperature
-30 Degrees F
System of Measurement
Inch
Standards
ABMA
Dynamic Radial Load Capacity
10,370 lbf
Rolling Element Rows
1

Description

Yoke Roller, Bore Diameter 5/8 in, Closure Double Sealed, Duty Type Standard, Overall Length 1 5/16 in, Roller Diameter 2 1/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/4 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 10,370 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.