Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Yoke, Unsealed

  • Mfr # YR-2-C

  • Zoro # G4060052


product price: $40.39
/ea

Key Features

Roller Style
Yoke
Roller Shape
Crowned
Roller Dia.
2 in
Roller Width
1 1/4 in
Bore Dia.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YR-2-C
Zoro #
G4060052
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
2 in
Roller Width
1 1/4 in
Bore Dia.
0.625 in
Bore Dia. (In.)
0.6250
Roller Width (In.)
1.2500
Roller Dia. (In.)
2.0000
Roller Diameter
2 in
Bore Diameter
5/8 in
Overall Length
1 5/16 in

Details

Roller Style
Yoke
Roller Shape
Crowned
Dynamic Load Capacity (Lb.)
5,560 lb
Type
Yoke
Bearing Type
Needle Roller
Bearing Material
Alloy Steel
Roller Type
Crowned
Roller Material
Alloy Steel
Static Load Capacity (Lb.)
11,300 lb
Number of Bearings
1
Stud Material
Carbon Steel
Agency Compliance
ABMA
Item
Yoke Roller
Roller Head Type
Crowned
Maximum Temperature
250 Degrees F
Load Direction
Radial
Duty Type
Standard
Closure
Open
Minimum Temperature
-30 Degrees F
Static Radial Load Capacity
22,000 lbf
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Bearing Material Grade
52100
Standards
ABMA
System of Measurement
Inch
Features
Absorb Extreme Shock Loads without Fracturing, Anti-Friction Needle Roller Bearing, Built to Handle Intermittent Shock and Heavy Load
Roller Material Grade
SAE 52100
Roller Finish
Chrome Plated
Dynamic Radial Load Capacity
10,370 lbf
Rolling Element Rows
1

Description

Yoke Roller, Bore Diameter 5/8 in, Closure Open, Duty Type Standard, Overall Length 1 5/16 in, Roller Diameter 2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/4 in, Rolling Element Rows 1, Seal Type Not Applicable, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 10,370 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.