Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Yoke, Unsealed

  • Mfr # YR-3-1/4-C

  • Zoro # G4081637


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Yoke
Roller Shape
Crowned
Roller Dia.
3.25 in
Roller Width
1 3/4 in
Bore Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YR-3-1/4-C
Zoro #
G4081637
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
3.25 in
Roller Width
1 3/4 in
Bore Dia.
1 in
Roller Width (In.)
1.7500
Roller Dia. (In.)
3.2500
Bore Dia. (In.)
1.0000
Bore Diameter
1 in
Overall Length
1 13/16 in
Roller Diameter
3 1/4 in

Details

Roller Style
Yoke
Roller Shape
Crowned
Item
Yoke Roller
Roller Type
Crowned
Bearing Type
Needle Roller
Dynamic Load Capacity (Lb.)
10,370 lb
Agency Compliance
ABMA
Number of Bearings
1
Type
Yoke
Roller Material
Alloy Steel
Static Load Capacity (Lb.)
22,000 lb
Bearing Material
Alloy Steel
Stud Material
Carbon Steel
Roller Head Type
Crowned
Features
Absorb Extreme Shock Loads without Fracturing, Anti-Friction Needle Roller Bearing, Built to Handle Intermittent Shock and Heavy Load
Roller Finish
Chrome Plated
Roller Material Grade
SAE 52100
Rolling Element Rows
1
Standards
ABMA
Dynamic Radial Load Capacity
20,200 lbf
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
49,900 lbf
Bearing Material Grade
52100
Closure
Open
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Minimum Temperature
-30 Degrees F
Duty Type
Standard
Load Direction
Radial

Description

Yoke Roller, Bore Diameter 1 in, Closure Open, Duty Type Standard, Overall Length 1 13/16 in, Roller Diameter 3 1/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 1, Seal Type Not Applicable, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 20,200 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.