Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Flat Head Type, 1 1/64 in L

  • Mfr # CR-5/8A

  • Zoro # G406458495


product price: $15.95
/ea

Key Features

Face Design
Screwdriver Slot
Roller Width
25/64 in
Stud Length
5/8 in
Stud Type
Concentric
Bearing Type
Needle Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-5/8A
Zoro #
G406458495
UPC #
651041126008
Country of Origin
Multiple

Dimensions

Roller Width
25/64 in
Stud Length
5/8 in
Stud Thread Length
5/16 in
Roller Diameter
5/8 in
Stud Thread Size
1/4"-28
Stud Diameter
1/4 in
Overall Length
1 1/64 in

Details

Face Design
Screwdriver Slot
Stud Type
Concentric
Bearing Type
Needle Roller
Item
Cam Follower
Stud Material
Bearing Steel
Roller Material
Bearing Steel
System of Measurement
Inch
Drive Type
Slotted
Drive Location
Head and Stud
Standards
AS 9100, ISO 9001
Roller Head Type
Flat
Lube Port Location
Roller Head, Stud End, Stud Side
Features
Bearing Capacity of the CR Stud Type Series is Limited by the Moderately Sized Stud, Choice of Non-Crowned or Crowned Outer Race, Eccentric Bushing Option for Added Positional Alignment on Stud Versions, The CR and YR Series Needle Roller Bearings are Recommended where Running Loads and Shock Loads are Moderate
Self Lubricating Bearing
Yes
Load Direction
Radial
Duty Type
Standard
Rolling Element Rows
1
Closure
Open

Description

Cam Follower, Closure Open, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 1 1/64 in, Roller Diameter 5/8 in, Roller Head Type Flat, Roller Width 25/64 in, Rolling Element Rows 1, Stud Material Bearing Steel, Stud Thread Size 1/4 In.-28, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Drive Location Head and Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.