Zoro Homepage

Cam Follower, Heavy Stud, Hex Socket Head

  • Mfr # HR-1-1/8-XB

  • Zoro # G4092234


product price: $25.15
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
1.125 in
Roller Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-1-1/8-XB
Zoro #
G4092234
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.125 in
Roller Width
5/8 in
Stud Dia.
0.625 in
Stud Length
1 in
Stud Length (In.)
1.000
Stud Dia. (In.)
0.6250
Thread Size
5/8-18
Roller Width (In.)
0.6250
Thread Length (In.)
0.5 in
Roller Dia. (In.)
1.1250
Stud Diameter
5/8 in
Stud Thread Size
5/8"-18
Roller Diameter
1 1/8 in
Stud Thread Length
1/2 in
Overall Length
1 21/32 in
Hex Drive Size
1/4 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Agency Compliance
ABMA
Bearing Type
Needle Roller
Type
Heavy Stud
Static Load Capacity (Lb.)
6,200 lb
Number of Bearings
1
Roller Type
Hex Socket Head
Bearing Material
Alloy Steel
Roller Material
Alloy Steel
Item
Cam Follower
Dynamic Load Capacity (Lb.)
2,850 lb
Stud Material
Carbon Steel
Maximum Temperature
250 Degrees F
Duty Type
Heavy
Roller Material Grade
52100
Seal Type
Contact
Static Radial Load Capacity
6,200 lbf
Standards
ABMA
Dynamic Radial Load Capacity
2,850 lbf
Drive Location
Stud
Load Direction
Radial
Lubrication Openings
Oiler Hole
Roller Head Type
Flat
Features
Rollers and Outer Races are Identical to the Standard CR Series, The Hex Head Heavy Stud Series have a Larger Diameter Stud and are Recommended for Applications with High Running Loads and/or Heavy Shocks Where Deflection Should be Held to a Minimum
Closure
Double Sealed
Bearing Material Grade
AISI 52100
Seal Material
Molded Acetyl
Rolling Element Rows
1
Minimum Temperature
-30 Degrees F
Drive Type
Hex Socket
System of Measurement
Inch

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 1 21/32 in, Roller Diameter 1 1/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 5/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.