Zoro Homepage

Cam Follower, Heavy Stud, Hex Socket Head

  • Mfr # HR-1/2-XB

  • Zoro # G4229994


product price: $20.59
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
0.5 in
Roller Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-1/2-XB
Zoro #
G4229994
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
0.5 in
Roller Width
3/8 in
Stud Dia.
0.25 in
Stud Length
5/8 in
Thread Size
1/4-28
Thread Length (In.)
0.25 in
Roller Dia. (In.)
0.5000
Stud Dia. (In.)
0.2500
Roller Width (In.)
0.3750
Stud Length (In.)
0.625
Roller Diameter
1/2 in
Overall Length
1 1/32 in
Hex Drive Size
1/8 in
Stud Thread Length
1/4 in
Stud Diameter
1/4 in
Stud Thread Size
1/4"-28

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Item
Cam Follower
Number of Bearings
1
Dynamic Load Capacity (Lb.)
970 lb
Bearing Type
Needle Roller
Roller Material
Alloy Steel
Static Load Capacity (Lb.)
1,590 lb
Type
Heavy Stud
Bearing Material
Alloy Steel
Roller Type
Hex Socket Head
Stud Material
Carbon Steel
Agency Compliance
ABMA
Rolling Element Rows
1
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
1,590 lbf
Drive Location
Stud
Minimum Temperature
-30 Degrees F
Bearing Material Grade
AISI 52100
Standards
ABMA
Roller Material Grade
52100
System of Measurement
Inch
Drive Type
Hex Socket
Closure
Double Sealed
Seal Material
Molded Acetyl
Features
Rollers and Outer Races are Identical to the Standard CR Series, The Hex Head Heavy Stud Series have a Larger Diameter Stud and are Recommended for Applications with High Running Loads and/or Heavy Shocks Where Deflection Should be Held to a Minimum
Load Direction
Radial
Seal Type
Contact
Duty Type
Heavy
Dynamic Radial Load Capacity
970 lbf
Roller Head Type
Flat

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 1 1/32 in, Roller Diameter 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1/4 In.-28, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.