Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Heavy Stud, Unsealed

  • Mfr # HR-3-1/4

  • Zoro # G4023162


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
3.25 in
Roller Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-3-1/4
Zoro #
G4023162
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
3.25 in
Roller Width
1 3/4 in
Stud Dia.
1.5 in
Stud Length
2 1/2 in
Thread Size
1-1/2-12
Stud Dia. (In.)
1.5000
Thread Length (In.)
1.25 in
Roller Width (In.)
1.7500
Roller Dia. (In.)
3.2500
Stud Length (In.)
2.500
Roller Diameter
3 1/4 in
Stud Diameter
1 1/2 in
Stud Thread Size
1 1/2"-12
Stud Thread Length
1 1/4 in
Overall Length
4 9/32 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Concentric
Stud Material
Carbon Steel
Roller Type
Screwdriver Slot Head
Item
Cam Follower
Agency Compliance
ABMA
Bearing Type
Needle Roller
Bearing Material
Alloy Steel
Static Load Capacity (Lb.)
49,900 lb
Roller Material
Alloy Steel
Type
Heavy Stud
Number of Bearings
1
Dynamic Load Capacity (Lb.)
20,200 lb
Closure
Open
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
49,900 lbf
Standards
ABMA
Rolling Element Rows
1
Dynamic Radial Load Capacity
20,200 lbf
System of Measurement
Inch
Load Direction
Radial
Minimum Temperature
-30 Degrees F
Drive Location
Stud
Lubrication Openings
Oiler Hole
Bearing Material Grade
AISI 52100
Duty Type
Heavy
Drive Type
Slotted
Roller Head Type
Flat
Roller Material Grade
52100

Description

Cam Follower, Closure Open, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 4 9/32 in, Roller Diameter 3 1/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 1 1/2 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.