Shop SMITH BEARING
See all product information
Create Account
Needle Bearing Cam Follower, CR-9/16-C
- Mfr # CR-9/16-C
- Zoro # G8363698
product price:Â
$
21.29
/ea
Key Features
Roller Width
0.375 in
Stud Diameter
0.19 in
Roller Diameter
0.5625 in
Bore Diameter
0.19 in
Roller Type
Slotted Crowned
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-9/16-C
- Zoro #
- G8363698
- UPC #
- 651041184336
- Country of Origin
- United States
- Item
- Cam Follower
- Roller Type
- Slotted Crowned
- Stud Type
- Standard
- Closure
- Open
- Roller Style
- Stud
- Bearing Type
- Needle Roller
Dimensions
- Roller Width
- 0.375 in
- Stud Diameter
- 0.19 in
- Roller Diameter
- 0.5625 in
- Bore Diameter
- 0.19 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.