Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Hvy Stud, Hex Socket, Unseal

  • Mfr # HR-2-3/4-B

  • Zoro # G3937184


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
2.75 in
Roller Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-2-3/4-B
Zoro #
G3937184
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
2.75 in
Roller Width
1 1/2 in
Stud Dia.
1.25 in
Stud Length
2 1/4 in
Roller Dia. (In.)
2.7500
Roller Width (In.)
1.5000
Thread Length (In.)
1.125 in
Stud Dia. (In.)
1.2500
Thread Size
1-1/4-12
Stud Length (In.)
2.250
Stud Thread Size
1 1/4"-12
Roller Diameter
2 3/4 in
Overall Length
3 25/32 in
Hex Drive Size
1/2 in
Stud Diameter
1 1/4 in
Stud Thread Length
1 1/8 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Dynamic Load Capacity (Lb.)
15,280 lb
Stud Material
Carbon Steel
Roller Material
Alloy Steel
Item
Cam Follower
Roller Type
Hex Socket Head
Static Load Capacity (Lb.)
33,000 lb
Type
Heavy Stud
Bearing Material
Alloy Steel
Bearing Type
Needle Roller
Number of Bearings
1
Agency Compliance
ABMA
Dynamic Radial Load Capacity
15,280 lbf
Rolling Element Rows
1
Closure
Open
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Drive Location
Stud
Standards
ABMA
System of Measurement
Inch
Lubrication Openings
Oiler Hole
Features
Rollers and Outer Races are Identical to the Standard CR Series, The Hex Head Heavy Stud Series have a Larger Diameter Stud and are Recommended for Applications with High Running Loads and/or Heavy Shocks Where Deflection Should be Held to a Minimum
Drive Type
Hex Socket
Duty Type
Heavy
Static Radial Load Capacity
33,000 lbf
Roller Material Grade
52100
Load Direction
Radial
Bearing Material Grade
AISI 52100
Roller Head Type
Flat

Description

Cam Follower, Closure Open, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 3 25/32 in, Roller Diameter 2 3/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/2 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.