Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Hvy Stud, Hex Socket, Unseal

  • Mfr # HR-7/8-B

  • Zoro # G4008225


product price: $18.39
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
0.875 in
Roller Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-7/8-B
Zoro #
G4008225
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
0.875 in
Roller Width
1/2 in
Stud Dia.
0.4375 in
Stud Length
7/8 in
Stud Length (In.)
0.875
Roller Dia. (In.)
0.8750
Stud Dia. (In.)
0.4375
Roller Width (In.)
0.5000
Thread Length (In.)
0.375 in
Thread Size
7/16-20
Roller Diameter
7/8 in
Hex Drive Size
3/16 in
Stud Thread Length
3/8 in
Stud Thread Size
7/16"-20
Stud Diameter
7/16 in
Overall Length
1 13/32 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Roller Type
Hex Socket Head
Bearing Type
Needle Roller
Number of Bearings
1
Dynamic Load Capacity (Lb.)
2,140 lb
Bearing Material
Alloy Steel
Item
Cam Follower
Roller Material
Alloy Steel
Type
Heavy Stud
Static Load Capacity (Lb.)
41,500 lb
Agency Compliance
ABMA
Stud Material
Carbon Steel
Features
Rollers and Outer Races are Identical to the Standard CR Series, the Hex Head Heavy Stud Series have a Larger Diameter Stud and are Recommended for Applications with High Running Loads and/or Heavy Shocks Where Deflection Should be Held to a Minimum
Roller Head Type
Flat
Dynamic Radial Load Capacity
2,140 lbf
Load Direction
Radial
Duty Type
Heavy
Closure
Open
Drive Type
Hex Socket
System of Measurement
Inch
Rolling Element Rows
1
Standards
ABMA
Drive Location
Stud
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Lubrication Openings
Oiler Hole
Roller Material Grade
52100
Static Radial Load Capacity
41,500 lbf
Bearing Material Grade
AISI 52100

Description

Cam Follower, Closure Open, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 1 13/32 in, Roller Diameter 7/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1/2 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.