Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Std Stud, Sealed, SS

  • Mfr # CR-1-5/8-XB-SS

  • Zoro # G3912081


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
1.625 in
Roller Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-1-5/8-XB-SS
Zoro #
G3912081
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.625 in
Roller Width
7/8 in
Stud Dia.
0.625 in
Stud Length
1 1/2 in
Stud Length (In.)
1.500
Roller Width (In.)
0.8750
Thread Length (In.)
0.75 in
Roller Dia. (In.)
1.6250
Thread Size
5/8-18
Stud Dia. (In.)
0.6250
Roller Diameter
1 5/8 in
Hex Drive Size
5/16 in
Overall Length
2 13/32 in
Stud Diameter
5/8 in
Stud Thread Size
5/8"-18
Stud Thread Length
3/4 in

Details

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Stud Material
Stainless Steel
Roller Type
Hex Socket Head
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
5,560 lb
Type
Stud
Bearing Material
Stainless Steel
Item
Cam Follower
Number of Bearings
1
Roller Material
Stainless Steel
Bearing Type
Needle Roller
Standards
ABMA
Load Direction
Radial
System of Measurement
Inch
Minimum Temperature
-30 Degrees F
Seal Material
Molded Acetyl
Roller Material Grade
440
Closure
Double Sealed
Resistance Properties
Corrosion Resistant
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
3,390 lbf
Drive Type
Hex Socket
Drive Location
Stud
Features
Intended for Applications in Harsh Environments that Require Increased Corrosion Resistance. Excellent Choice for Outdoor Use or for Applications Such as Food Production Facilities that Require Frequent Wash-Down and Cleaning.
Roller Head Type
Flat
Duty Type
Standard
Seal Type
Contact
Lubrication Openings
Oiler Hole
Bearing Material Grade
Type 440
Static Radial Load Capacity
3,430 lbf
Stud Material Grade
440
Rolling Element Rows
1

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 2 13/32 in, Roller Diameter 1 5/8 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 7/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Stainless Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade Type 440, Bearing Type Needle Roller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.