Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Stud, 1.1250in., Double Row

  • Mfr # DCR-1-1/8-C

  • Zoro # G0387427


product price: $37.19
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
1.125 in
Roller Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR-1-1/8-C
Zoro #
G0387427
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.125 in
Roller Width
5/8 in
Stud Dia.
0.5 in
Stud Length
1 in
Roller Dia. (In.)
1.1250
Roller Dia. (mm)
28.575
Roller Diameter
1 1/8 in
Overall Length
1 21/32 in
Stud Thread Length
1/2 in
Stud Diameter
7/16 in
Stud Thread Size
7/16"-20

Details

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Hex Socket
Stud Type
Concentric
Type
Stud
Static Load Capacity (Lb.)
3,200 lb
Number of Bearings
1
Roller Material
Alloy Steel
Item
Cam Follower
Bearing Type
Needle Roller
Bearing Material
Alloy Steel
Stud Material
Carbon Steel
Static Radial Load Capacity
3,200 lbf
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
3,000 lbf
Features
For Extremely High Load or High Impact Applications, Needle Roller Bearings are the Preferred Choice for Applications that Exhibit Radial Loads
Minimum Temperature
-30 Degrees F
Seal Type
Contact
Seal Material
Molded Acetyl
Standards
ABMA
Load Direction
Radial
Drive Type
Hex Socket
Duty Type
Heavy
Drive Location
Stud
Roller Head Type
Crowned
System of Measurement
Inch
Rolling Element Rows
2
Closure
Double Sealed
Bearing Material Grade
AISI 52100
Lube Port Location
Roller Head, Stud End, Stud Side
Roller Material Grade
52100

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 1 21/32 in, Roller Diameter 1 1/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 5/8 in, Rolling Element Rows 2, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.