Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Stud, 12800lb., 2.0000in.

  • Mfr # DCR-2

  • Zoro # G0336150


product price: $71.39
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
2 in
Roller Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR-2
Zoro #
G0336150
UPC #
651041207349
Country of Origin
Multiple

Dimensions

Roller Dia.
2 in
Roller Width
1 1/4 in
Stud Dia.
0.875 in
Stud Length
2 in
Stud Dia. (In.)
0.8750
Roller Dia. (mm)
50.8
Stud Length (In.)
2.000
Roller Width (In.)
1.2500
Roller Width (mm)
31.75
Roller Dia. (In.)
2.0000
Roller Diameter
2 in
Hex Drive Size
1/2 in
Stud Diameter
7/8 in
Stud Thread Length
1 in
Overall Length
3 9/32 in
Stud Thread Size
7/8"-14

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Item
Cam Follower
Dynamic Load Capacity (Lb.)
12,800 lb
Static Load Capacity (Lb.)
17,700 lb
Roller Material
Alloy Steel
Number of Bearings
1
Type
Stud
Stud Material
Carbon Steel
Bearing Material
Alloy Steel
Bearing Type
Needle Roller
Static Radial Load Capacity
17,700 lbf
Standards
ABMA
Features
Designed with a Double Row of Heavy Duty Rollers, Thicker Outer Rings and Special Full-Contact Seals
Drive Location
Stud
Rolling Element Rows
2
Load Direction
Radial
Roller Material Grade
52100
System of Measurement
Inch
Duty Type
Heavy
Dynamic Radial Load Capacity
12,800 lbf
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Bearing Material Grade
AISI 52100
Roller Head Type
Flat
Seal Type
Contact
Seal Material
Molded Acetyl
Drive Type
Hex Socket
Closure
Double Sealed

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 3 9/32 in, Roller Diameter 2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/4 in, Rolling Element Rows 2, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 7/8 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.