Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Stud, 13488lb., 0.7874in. dia

  • Mfr # NUKR-52-E

  • Zoro # G0507809


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
52 mm
Roller Width
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUKR-52-E
Zoro #
G0507809
UPC #
651041210622
Country of Origin
Multiple

Dimensions

Roller Dia.
52 mm
Roller Width
24 mm
Stud Dia.
0.7874 in
Stud Length
40.5 mm
Stud Dia. (In.)
0.7874
Stud Length (In.)
1.594
Roller Width (In.)
0.9449
Roller Dia. (mm)
52.00
Roller Dia. (In.)
2.0472
Roller Width (mm)
24.00
Overall Length
66 mm
Stud Thread Size
M20-1.5
Stud Diameter
20 mm
Roller Diameter
52 mm
Stud Thread Length
21 mm

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Eccentric
Number of Bearings
1
Roller Material
Alloy Steel
Dynamic Load Capacity (Lb.)
13,488 lb
Static Load Capacity (Lb.)
9,779 lb
Type
Stud
Item
Cam Follower
Stud Material
Carbon Steel
Bearing Material
Alloy Steel
Bearing Type
Needle Roller
Features
Made with a Double Row of Heavy Rollers for Extremely High Load Applications. These Heavy Duty Bearings are Assembled with Metallic Side Shields Helping to Retain Grease and Keep Out Containments.
Standards
ABMA
Closure
Double Shielded
Drive Location
Stud
Drive Type
Slotted
Minimum Temperature
-30 Degrees F
Maximum Speed
3,400 RPM Grease
Roller Material Grade
52100
Dynamic Radial Load Capacity
43,500 lbf
Bearing Material Grade
AISI 52100
Static Radial Load Capacity
60,000 lbf
System of Measurement
Metric
Maximum Temperature
250 Degrees F
Load Direction
Radial
Rolling Element Rows
2
Duty Type
Heavy
Roller Head Type
Crowned

Description

Cam Follower, Closure Double Shielded, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 66 mm, Roller Diameter 52 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 24 mm, Rolling Element Rows 2, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size M20-1.5, Stud Type Eccentric, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.