Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Stud, 13488lb., Double Row

  • Mfr # NUKR-52

  • Zoro # G0336211


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
52 mm
Roller Width
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUKR-52
Zoro #
G0336211
UPC #
651041052376
Country of Origin
Multiple

Dimensions

Roller Dia.
52 mm
Roller Width
24 mm
Stud Dia.
0.7874 in
Stud Length
40.5 mm
Roller Dia. (mm)
52.00
Stud Dia. (In.)
0.7874
Stud Length (In.)
1.594
Roller Width (mm)
24.00
Roller Width (In.)
0.9449
Roller Dia. (In.)
2.0472
Overall Length
66 mm
Stud Thread Size
M20-1.5
Stud Diameter
20 mm
Stud Thread Length
21 mm
Roller Diameter
52 mm

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Concentric
Item
Cam Follower
Dynamic Load Capacity (Lb.)
13,488 lb
Roller Material
Alloy Steel
Type
Stud
Static Load Capacity (Lb.)
9,779 lb
Number of Bearings
1
Bearing Material
Alloy Steel
Stud Material
Carbon Steel
Bearing Type
Needle Roller
Maximum Temperature
250 Degrees F
System of Measurement
Metric
Load Direction
Radial
Dynamic Radial Load Capacity
43,500 lbf
Closure
Double Shielded
Drive Location
Stud
Maximum Speed
3,400 RPM Grease
Bearing Material Grade
AISI 52100
Features
Made with a Double Row of Heavy Rollers for Extremely High Load Applications. These Heavy Duty Bearings are Assembled with Metallic Side Shields Helping to Retain Grease and Keep Out Containments.
Drive Type
Slotted
Roller Head Type
Crowned
Rolling Element Rows
2
Static Radial Load Capacity
60,000 lbf
Duty Type
Heavy
Minimum Temperature
-30 Degrees F
Roller Material Grade
52100
Standards
ABMA

Description

Cam Follower, Closure Double Shielded, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 66 mm, Roller Diameter 52 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 24 mm, Rolling Element Rows 2, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size M20-1.5, Stud Type Concentric, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.