Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Stud, 17300lb., Double Row

  • Mfr # DCR-2-1/2-C

  • Zoro # G0336071


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
2.5 in
Roller Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR-2-1/2-C
Zoro #
G0336071
UPC #
651041234024
Country of Origin
Multiple

Dimensions

Roller Dia.
2.5 in
Roller Width
1 1/2 in
Stud Dia.
0.875 in
Stud Length
2 1/4 in
Roller Dia. (In.)
2.5000
Stud Length (In.)
2.250
Roller Width (In.)
1.5000
Roller Width (mm)
38.1
Roller Dia. (mm)
63.5
Stud Dia. (In.)
0.8750
Hex Drive Size
9/16 in
Stud Diameter
1 in
Roller Diameter
2 1/2 in
Stud Thread Length
1 1/8 in
Overall Length
3 25/32 in
Stud Thread Size
1"-14

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Number of Bearings
1
Type
Stud
Dynamic Load Capacity (Lb.)
17,300 lb
Roller Material
Alloy Steel
Static Load Capacity (Lb.)
20,800 lb
Item
Cam Follower
Stud Material
Carbon Steel
Bearing Type
Needle Roller
Bearing Material
Alloy Steel
Drive Type
Hex Socket
Roller Material Grade
52100
Roller Head Type
Crowned
Closure
Double Sealed
Maximum Temperature
250 Degrees F
Rolling Element Rows
2
Bearing Material Grade
AISI 52100
Static Radial Load Capacity
20,800 lbf
Load Direction
Radial
Lube Port Location
Roller Head, Stud End, Stud Side
Seal Material
Molded Acetyl
Duty Type
Heavy
Drive Location
Stud
Seal Type
Contact
Features
for Extremely High Load or High Impact Applications, Needle Roller Bearings are the Preferred Choice for Applications that Exhibit Radial Loads
Dynamic Radial Load Capacity
17,300 lbf
System of Measurement
Inch
Minimum Temperature
-30 Degrees F
Standards
ABMA

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 3 25/32 in, Roller Diameter 2 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/2 in, Rolling Element Rows 2, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.