Zoro Homepage

Cam Follower, Stud, 29899 lb., Double Row

  • Mfr # NUKR-80-E

  • Zoro # G0507361


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
80 mm
Roller Width
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUKR-80-E
Zoro #
G0507361
UPC #
651041227552
Country of Origin
Multiple

Dimensions

Roller Dia.
80 mm
Roller Width
35 mm
Stud Dia.
1.1811 in
Stud Length
63 mm
Roller Dia. (In.)
3.1496
Stud Dia. (In.)
1.1811
Roller Dia. (mm)
80.00
Stud Length (In.)
2.480
Roller Width (mm)
35.00
Roller Width (In.)
1.3780
Overall Length
100 mm
Stud Diameter
30 mm
Stud Thread Size
M30-1.5
Roller Diameter
80 mm
Stud Thread Length
32 mm

Description

Cam Follower, Closure Double Shielded, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 100 mm, Roller Diameter 80 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 35 mm, Rolling Element Rows 2, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size M30-1.5, Stud Type Eccentric, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.