Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Stud, 29899lb, 3.1496in, Steel

  • Mfr # NUKR-80-B

  • Zoro # G0507879


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
80 mm
Roller Width
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUKR-80-B
Zoro #
G0507879
UPC #
651041185708
Country of Origin
Multiple

Dimensions

Roller Dia.
80 mm
Roller Width
35 mm
Stud Dia.
1.1811 in
Stud Length
63 mm
Roller Width (mm)
35.00
Roller Dia. (In.)
3.1496
Roller Width (In.)
1.3780
Roller Dia. (mm)
80.00
Stud Dia. (In.)
1.1811
Stud Length (In.)
2.480
Overall Length
100 mm
Roller Diameter
80 mm
Stud Diameter
30 mm
Stud Thread Length
32 mm
Stud Thread Size
M30-1.5
Hex Drive Size
8 mm

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Item
Cam Follower
Roller Material
Alloy Steel
Number of Bearings
1
Dynamic Load Capacity (Lb.)
29,899 lb
Static Load Capacity (Lb.)
21,356 lb
Type
Stud
Stud Material
Carbon Steel
Bearing Type
Needle Roller
Bearing Material
Alloy Steel
Standards
ABMA
Features
Made with a Double Row of Heavy Rollers for Extremely High Load Applications. These Heavy Duty Bearings are Assembled with Metallic Side Shields Helping to Retain Grease and Keep Out Containments.
Minimum Temperature
-30 Degrees F
Dynamic Radial Load Capacity
95,000 lbf
Duty Type
Heavy
System of Measurement
Metric
Load Direction
Radial
Drive Type
Hex Socket
Roller Material Grade
52100
Roller Head Type
Crowned
Static Radial Load Capacity
133,000 lbf
Maximum Temperature
250 Degrees F
Rolling Element Rows
2
Closure
Double Shielded
Maximum Speed
1,800 RPM Grease
Bearing Material Grade
AISI 52100
Drive Location
Stud

Description

Cam Follower, Closure Double Shielded, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 100 mm, Roller Diameter 80 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 35 mm, Rolling Element Rows 2, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size M30-1.5, Stud Type Concentric, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.