Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Stud, 46700lb., Double Row

  • Mfr # DCR-4-C

  • Zoro # G0507641


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
4 in
Roller Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR-4-C
Zoro #
G0507641
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
4 in
Roller Width
2 1/4 in
Stud Dia.
1.5 in
Stud Length
3 1/2 in
Roller Dia. (In.)
4.0000
Stud Length (In.)
3.500
Roller Dia. (mm)
101.6
Roller Width (mm)
57.15
Roller Width (In.)
2.2500
Stud Dia. (In.)
1.5000
Stud Thread Length
1 1/2 in
Stud Thread Size
1 1/2"-12
Stud Diameter
1 1/2 in
Hex Drive Size
3/4 in
Overall Length
5 25/32 in
Roller Diameter
4 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Type
Stud
Static Load Capacity (Lb.)
58,800 lb
Roller Material
Alloy Steel
Item
Cam Follower
Number of Bearings
1
Dynamic Load Capacity (Lb.)
46,700 lb
Bearing Type
Needle Roller
Stud Material
Carbon Steel
Bearing Material
Alloy Steel
Lube Port Location
Roller Head, Stud End, Stud Side
Seal Material
Molded Acetyl
Roller Head Type
Crowned
Minimum Temperature
-30 Degrees F
System of Measurement
Inch
Closure
Double Sealed
Load Direction
Radial
Roller Material Grade
52100
Drive Location
Stud
Duty Type
Heavy
Maximum Temperature
250 Degrees F
Standards
ABMA
Static Radial Load Capacity
58,800 lbf
Rolling Element Rows
2
Dynamic Radial Load Capacity
46,700 lbf
Features
For Extremely High Load or High Impact Applications, Needle Roller Bearings are the Preferred Choice for Applications that Exhibit Radial Loads
Seal Type
Contact
Bearing Material Grade
AISI 52100
Drive Type
Hex Socket

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 5 25/32 in, Roller Diameter 4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 2 1/4 in, Rolling Element Rows 2, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 1/2 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.