Cam Follower, Stud, 8400lb., 1.8750in, Steel

  • Mfr # DCR-1-7/8-C

  • Zoro # G0507687


product price: $60.99
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
1.875 in
Roller Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCR-1-7/8-C
Zoro #
G0507687
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.875 in
Roller Width
1 in
Stud Dia.
0.75 in
Stud Length
1 3/4 in
Roller Width (mm)
25.4
Roller Width (In.)
1.0000
Stud Dia. (In.)
0.7500
Stud Length (In.)
1.750
Roller Dia. (mm)
47.625
Roller Dia. (In.)
1.8750
Overall Length
2 25/32 in
Roller Diameter
1 7/8 in
Stud Thread Length
7/8 in
Stud Diameter
3/4 in
Stud Thread Size
3/4"-16
Hex Drive Size
3/8 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Number of Bearings
1
Item
Cam Follower
Type
Stud
Static Load Capacity (Lb.)
10,800 lb
Roller Material
Alloy Steel
Dynamic Load Capacity (Lb.)
8,400 lb
Stud Material
Carbon Steel
Bearing Type
Needle Roller
Bearing Material
Alloy Steel
Roller Material Grade
52100
Dynamic Radial Load Capacity
8,400 lbf
Seal Type
Contact
Bearing Material Grade
AISI 52100
Closure
Double Sealed
Minimum Temperature
-30 Degrees F
Seal Material
Molded Acetyl
Drive Type
Hex Socket
Lube Port Location
Roller Head, Stud End, Stud Side
Maximum Temperature
250 Degrees F
Duty Type
Heavy
Drive Location
Stud
Roller Head Type
Crowned
Load Direction
Radial
System of Measurement
Inch
Standards
ABMA
Rolling Element Rows
2
Features
For Extremely High Load or High Impact Applications, Needle Roller Bearings are the Preferred Choice for Applications that Exhibit Radial Loads
Static Radial Load Capacity
10,800 lbf

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 2 25/32 in, Roller Diameter 1 7/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 2, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 3/4 In.-16, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.