Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Stud, 8400lb., Double Row

  • Mfr # DCR-1-3/4

  • Zoro # G0336248


product price: $51.59
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
1.75 in
Roller Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR-1-3/4
Zoro #
G0336248
UPC #
651041207325
Country of Origin
Multiple

Dimensions

Roller Dia.
1.75 in
Roller Width
1 in
Stud Dia.
0.625 in
Stud Length
1 3/4 in
Roller Width (mm)
25.4
Roller Dia. (In.)
1.7500
Roller Dia. (mm)
44.45
Roller Width (In.)
1.0000
Stud Dia. (In.)
0.6250
Stud Length (In.)
1.750
Overall Length
2 25/32 in
Roller Diameter
1 3/4 in
Stud Thread Length
7/8 in
Stud Thread Size
3/4"-16
Hex Drive Size
3/8 in
Stud Diameter
3/4 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Number of Bearings
1
Item
Cam Follower
Static Load Capacity (Lb.)
10,800 lb
Dynamic Load Capacity (Lb.)
8,400 lb
Type
Stud
Roller Material
Alloy Steel
Bearing Type
Needle Roller
Bearing Material
Alloy Steel
Stud Material
Carbon Steel
Features
Designed with a Double Row of Heavy Duty Rollers, Thicker Outer Rings and Special Full-Contact Seals
Standards
ABMA
Bearing Material Grade
AISI 52100
Closure
Double Sealed
Static Radial Load Capacity
10,800 lbf
Minimum Temperature
-30 Degrees F
Load Direction
Radial
Roller Material Grade
52100
Seal Type
Contact
Drive Location
Stud
System of Measurement
Inch
Dynamic Radial Load Capacity
8,400 lbf
Seal Material
Molded Acetyl
Rolling Element Rows
2
Drive Type
Hex Socket
Roller Head Type
Flat
Maximum Temperature
250 Degrees F
Duty Type
Heavy

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 2 25/32 in, Roller Diameter 1 3/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 2, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 3/4 In.-16, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.