Zoro Homepage

Cam Follower, Stud, Hex Socket, Unsealed

  • Mfr # CR-3-1/4-B

  • Zoro # G4186271


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
3.25 in
Roller Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-3-1/4-B
Zoro #
G4186271
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
3.25 in
Roller Width
1 3/4 in
Stud Dia.
1.25 in
Stud Length
2 1/2 in
Stud Length (In.)
2.500
Roller Width (In.)
1.7500
Thread Length (In.)
1.25 in
Roller Dia. (In.)
3.2500
Stud Dia. (In.)
1.2500
Thread Size
1-1/4-12
Stud Diameter
1 1/4 in
Stud Thread Length
1 1/4 in
Roller Diameter
3 1/4 in
Stud Thread Size
1 1/4"-12
Hex Drive Size
5/8 in
Overall Length
4 9/32 in

Details

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Item
Cam Follower
Bearing Type
Needle Roller
Static Load Capacity (Lb.)
25,200 lb
Roller Material
Alloy Steel
Stud Material
Carbon Steel
Number of Bearings
1
Roller Type
Hex Socket Head
Type
Stud
Bearing Material
Alloy Steel
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
20,200 lb
Static Radial Load Capacity
25,260 lbf
Duty Type
Standard
Drive Type
Hex Socket
Closure
Open
Drive Location
Stud
Lubrication Openings
Oiler Hole
Bearing Material Grade
AISI 52100
Maximum Temperature
250 Degrees F
Roller Material Grade
52100
Minimum Temperature
-30 Degrees F
Dynamic Radial Load Capacity
20,200 lbf
Features
Hex Head Stud Type Needle Roller Bearings are Recommended Where Running Loads and Shock Loads are Moderate. Bearing Capacity of the Stud Type Series is Limited by the Moderately Sized Stud.
Standards
ABMA
Rolling Element Rows
1
System of Measurement
Inch
Roller Head Type
Flat
Load Direction
Radial

Description

Cam Follower, Closure Open, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 4 9/32 in, Roller Diameter 3 1/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.