Zoro Homepage

Cam Follower, Stud, Screwdriver Slot, Seal

  • Mfr # CR-9/16-X

  • Zoro # G3900136


product price: $18.99
/ea

Key Features

Roller Style
Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
0.5625 in
Roller Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-9/16-X
Zoro #
G3900136
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
0.5625 in
Roller Width
3/8 in
Stud Dia.
0.19 in
Stud Length
5/8 in
Roller Width (In.)
0.3750
Roller Dia. (In.)
0.5625
Thread Length (In.)
0.25 in
Thread Size
10-32
Stud Length (In.)
0.625
Stud Dia. (In.)
0.1900
Overall Length
1 1/32 in
Stud Thread Size
#10-32
Stud Thread Length
1/4 in
Stud Diameter
3/16 in
Roller Diameter
9/16 in

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 1 1/32 in, Roller Diameter 9/16 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size #10-32, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.