Cam Follower, Yoke, 1.0000in., 52100 Steel

  • Mfr # DYR-1
  • Zoro # G2002421
product price: 
$
23.45
/ea

Key Features

Roller Style
Yoke
Roller Type
Flat
Closure
Double Sealed
Bearing Material
Alloy Steel
Roller Diameter
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DYR-1
Zoro #
G2002421
UPC #
651041207448
Country of Origin
Multiple
Item
Yoke Roller
Roller Style
Yoke
Roller Type
Flat
Closure
Double Sealed
Bearing Material
Alloy Steel
Rolling Element Rows
1
Roller Material
Alloy Steel
Bearing Type
Needle Roller
Number of Bearings
1
Seal Material
Acetyl
Roller Material Grade
SAE 52100
Duty Type
Standard
Bearing Material Grade
AISI 52100
Minimum Temperature
-30 Degrees F
Load Direction
Radial
Standards
ABMA
Seal Type
Contact
Roller Finish
Chrome Plated
System of Measurement
Inch
Features
Yoke Roller Design Features an Inner Race Made for Shaft or Clevis Mounting
Maximum Temperature
250 Degrees F
Roller Head Type
Flat
Dynamic Radial Load Capacity
3,000 lbf
Static Radial Load Capacity
3,200 lbf
Number of Rows
1
Bearing Lubrication
Maintenance-Free
Series
SMITH-XTREME

Dimensions

Roller Diameter
1 in
Roller Width
5/8 in
Bore Diameter
5/16 in
Overall Length
11/16 in
Wire Rope Length
11/16 in
Length
11/16 in
Fits Chest Size
Yoke Roller Design Features an Inner Race Made for Shaft or Clevis Mounting

Description

Yoke Roller, Bore Diameter 5/16 in, Closure Double Sealed, Duty Type Standard, Overall Length 11/16 in, Roller Diameter 1 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 5/8 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 3,000 lbf, Features Yoke Roller Design Features an Inner Race Made for Shaft or Clevis Mounting

Ratings & reviews