Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Yoke, 93800lb., 6.000in.

  • Mfr # DYR-6-C

  • Zoro # G0387296


product price: $1,231.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Yoke
Roller Shape
Crowned
Roller Dia.
6 in
Roller Width
3 1/4 in
Static Load Capacity (Lb.)
160,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYR-6-C
Zoro #
G0387296
UPC #
651041205772
Country of Origin
Multiple

Dimensions

Roller Dia.
6 in
Roller Width
3 1/4 in
Roller Width (In.)
3.2500
Roller Dia. (In.)
6.000
Roller Width (mm)
82.55
Roller Dia. (mm)
152.4
Overall Length
3 3/8 in
Roller Diameter
6 in
Bore Diameter
2 1/4 in

Details

Roller Style
Heavy Yoke
Roller Shape
Crowned
Static Load Capacity (Lb.)
160,000 lb
Dynamic Load Capacity (Lb.)
93,800 lb
Roller Material
Alloy Steel
Item
Yoke Roller
Number of Bearings
1
Type
Yoke
Bearing Material
Alloy Steel
Bearing Type
Needle Roller
Features
Full Complement, Higher Performance
Standards
ABMA
System of Measurement
Inch
Closure
Double Sealed
Static Radial Load Capacity
160,000 lbf
Dynamic Radial Load Capacity
93,800 lbf
Duty Type
Heavy
Roller Finish
Chrome Plated
Load Direction
Radial
Rolling Element Rows
1
Roller Material Grade
SAE 52100
Roller Head Type
Crowned
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Seal Material
Molded Acetyl
Seal Type
Contact
Bearing Material Grade
52100
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F

Description

Yoke Roller, Bore Diameter 2 1/4 in, Closure Double Sealed, Duty Type Heavy, Overall Length 3 3/8 in, Roller Diameter 6 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 3 1/4 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 93,800 lbf, Features Full Complement, Higher Performance, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.