Cam Follower, Yoke, Sealed, Stainless Steel

  • Mfr # YR-1-1/4-X-SS

  • Zoro # G4182683


product price:  $89.29
/ea
Free Shipping & Returns

Key Features

Roller Style
Yoke
Roller Shape
Crowned
Roller Dia.
1.25 in
Roller Width
3/4 in
Bore Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YR-1-1/4-X-SS
Zoro #
G4182683
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.25 in
Roller Width
3/4 in
Bore Dia.
0.375 in
Roller Dia. (In.)
1.2500
Roller Width (In.)
0.7500
Bore Dia. (In.)
0.3750
Overall Length
13/16 in
Bore Diameter
3/8 in
Roller Diameter
1 1/4 in

Details

Roller Style
Yoke
Roller Shape
Crowned
Roller Material
Stainless Steel
Dynamic Load Capacity (Lb.)
4,470 lb
Type
Yoke
Bearing Type
Needle Roller
Item
Yoke Roller
Bearing Material
Stainless Steel
Agency Compliance
ABMA
Stud Material
Stainless Steel
Number of Bearings
1
Duty Type
Standard
Seal Type
Contact
Static Radial Load Capacity
5,160 lbf
Roller Material Grade
440
Seal Material
Molded Acetyl
Rolling Element Rows
1
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
2,750 lbf
Standards
ABMA
Load Direction
Radial
System of Measurement
Inch
Minimum Temperature
-30 Degrees F
Features
Absorb Extreme Shock Loads without Fracturing, Anti-Friction Needle Roller Bearing, Built to Handle Intermittent Shock and Heavy Load
Roller Head Type
Flat
Closure
Double Sealed
Resistance Properties
Corrosion Resistant
Bearing Material Grade
440

Description

Yoke Roller, Bore Diameter 3/8 in, Closure Double Sealed, Duty Type Standard, Overall Length 13/16 in, Roller Diameter 1 1/4 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade 440, Bearing Type Needle Roller, Dynamic Radial Load Capacity 2,750 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.