Shop SMITH BEARING
See all product information
Create Account
CamFlwr, NeedleRlr, 22mm, Crwnd, AllySteel
- Mfr # MCRV-22-SB
- Zoro # G8362535
product price:Â
$
62.69
/ea
Key Features
Roller Diameter
22 mm
Roller Width
12 mm
Stud Diameter
10 mm
Stud Thread Size
M10x1.00
Stud Type
Concentric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-22-SB
- Zoro #
- G8362535
- UPC #
- 651041036710
- Country of Origin
- Multiple
- Item
- Cam Follower
- Stud Type
- Concentric
- Bearing Type
- Needle Roller
- Roller Style
- Stud
- Closure
- Double Sealed
- Roller Type
- Hex Socket Crowned
- For Environment
- Oily/Greasy
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- Series
- MCRV
- Dynamic Radial Load Capacity
- 8,600 N
- Roller Head Type
- Crowned
- Drive Type
- Hex Socket
- Maximum Speed
- 6,000 RPM
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Bearing Material
- Alloy Steel
- Number of Rows
- 1
- Stud Material
- Alloy Steel
- Drive Location
- Head
- Face Design
- Hex Socket
- Static Radial Load Capacity
- 12,900 N
- Standards
- AS 9100, ISO 9001
Dimensions
- Roller Diameter
- 22 mm
- Roller Width
- 12 mm
- Stud Diameter
- 10 mm
- Stud Thread Size
- M10x1.00
- Length
- 36 mm
- Stud Thread Length
- 12 mm
- Stud Length
- 23 mm
- Overall Length
- 36 mm
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, For Environment Oily/Greasy, Overall Length 36 mm, Roller Diameter 22 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 12 mm, Rolling Element Rows 1, Stud Material Alloy Steel, Stud Thread Size M10x1.00, Stud Type Concentric, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Type Needle Roller, Drive Location Head, Dynamic Radial Load Capacity 8,600 N
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.