Shop SMITH BEARING
See all product information
Create Account
Double Sealed Cam Follower, Flat Stud
- Mfr # CR-7/8-XB
- Zoro # G812503567
product price:Â
$
29.25
/ea
Key Features
Roller Style
Stud
Roller Type
Flat
Closure
Double Sealed
Bore Diameter
0.375 in
Roller Diameter
0.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-7/8-XB
- Zoro #
- G812503567
- UPC #
- -
- Country of Origin
- United States
- Item
- Cam Follower
- Roller Style
- Stud
- Roller Type
- Flat
- Closure
- Double Sealed
- Bearing Material
- Alloy Steel
- Stud Type
- Standard
- Bearing Type
- Needle Roller
- Rolling Element Rows
- 1
- Roller Material
- Alloy Steel
Dimensions
- Bore Diameter
- 0.375 in
- Roller Diameter
- 0.875 in
- Stud Diameter
- 0.375 in
- Roller Width
- 1/2 in
Description
Cam Follower Bearing; 7/8 in. Roller Diameter; 1/2 in. Roller Width; Flat Roller Surface; Stud Type; 3/8 in. Stud Diameter; 3/8-24 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.