Flange Stud Type Eccentric Track Roller
- Mfr # FCR-1-1/4-E
- Zoro # G923390155
product price:Â
$
72.29
/ea
Key Features
Roller Head Type
Flanged
Flange Diameter
1.56 in
Roller Material
Alloy Steel
Series
SMITH-TRAX
Flange Thickness
0.22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCR-1-1/4-E
- Zoro #
- G923390155
- UPC #
- 651041274617
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Head Type
- Flanged
- Roller Material
- Alloy Steel
- Series
- SMITH-TRAX
- Stud Material
- Alloy Steel
- System of Measurement
- Inch
- Bearing Type
- Radial Ball
- Number of Rows
- 1
- Closure
- Double Sealed
- Duty Type
- Standard
- Bearing Lubrication
- Relubricateable
- Roller Style
- Stud
- Rolling Element Rows
- 2
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Flat
Dimensions
- Flange Diameter
- 1.56 in
- Flange Thickness
- 0.22 in
- Roller Diameter
- 1 1/4 in
- Overall Length
- 2 5/32 in
- Roller Width
- 0.844 in
- Stud Diameter
- 1/2 in
- Length
- 2 5/32 in
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Plain, Overall Length 2 5/32 in, Roller Diameter 1 1/4 in, Roller Head Type Flanged, Roller Material Alloy Steel, Stud Material Alloy Steel, Stud Type Eccentric, System of Measurement Inch, Bearing Type Radial Ball, Flange Diameter 1.56 in, Flange Thickness 0.22 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.