Flange Stud Type Eccentric Track Roller
- Mfr # FCR-1-3/8-E
- Zoro # G223390305
product price:Â
$
72.95
/ea
Key Features
Roller Diameter
1 3/8 in
Roller Head Type
Flanged
Overall Length
2 1/32 in
Closure
Double Sealed
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCR-1-3/8-E
- Zoro #
- G223390305
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Head Type
- Flanged
- Closure
- Double Sealed
- Number of Rows
- 1
- Duty Type
- Standard
- Bearing Lubrication
- Relubricateable
- Bearing Type
- Radial Ball
- Stud Material
- Alloy Steel
- System of Measurement
- Inch
- Roller Material
- Alloy Steel
- Series
- SMITH-TRAX
- Stud Type
- Standard with Eccentric Bushing
- Rolling Element Rows
- 2
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Dimensions
- Roller Diameter
- 1 3/8 in
- Overall Length
- 2 1/32 in
- Stud Length
- 1 1/4 in
- Stud Thread Length
- 5/8 in
- Stud Thread Size
- 1/2"-20
- Flange Diameter
- 1.69 in
- Roller Width
- 27/32 in
- Flange Thickness
- 0.22 in
- Stud Diameter
- 1/2 in
- Length
- 2 1/32 in
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Plain, Overall Length 2 1/32 in, Roller Diameter 1 3/8 in, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 27/32 in, Stud Material Alloy Steel, Stud Thread Size 1/2 In.-20, Stud Type Eccentric, System of Measurement Inch, Bearing Type Radial Ball, Flange Diameter 1.69 in, Flange Thickness 0.22 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.