Shop SMITH BEARING
See all product information
Create Account
Flange Stud Type Eccentric Track Roller
- Mfr # FCR-1-E
- Zoro # G523390319
product price:Â
$
70.29
/ea
Key Features
Roller Material
Alloy Steel
Overall Length
1 27/32 in
Stud Thread Size
7/16"-20
Series
SMITH-TRAX
Stud Thread Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCR-1-E
- Zoro #
- G523390319
- UPC #
- 651041245891
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- Series
- SMITH-TRAX
- Stud Material
- Alloy Steel
- Closure
- Double Sealed
- Roller Head Type
- Flanged
- Duty Type
- Standard
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Inch
- Bearing Type
- Radial Ball
- Number of Rows
- 1
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
- Rolling Element Rows
- 2
- Roller Type
- Hex Socket Flat
Dimensions
- Overall Length
- 1 27/32 in
- Stud Thread Size
- 7/16"-20
- Stud Thread Length
- 1/2 in
- Stud Length
- 1 in
- Roller Diameter
- 1 in
- Flange Thickness
- 0.22 in
- Flange Diameter
- 1.38 in
- Roller Width
- 25/32 in
- Stud Diameter
- 0.438 in
- Length
- 1 27/32 in
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Plain, Overall Length 1 27/32 in, Roller Diameter 1 in, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 25/32 in, Stud Material Alloy Steel, Stud Thread Size 7/16 In.-20, Stud Type Eccentric, System of Measurement Inch, Bearing Type Radial Ball, Flange Diameter 1.38 in, Flange Thickness 0.22 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.