Flange Stud Type Eccentric Track Roller
- Mfr # FCR-2-1/2-7-E
- Zoro # G323388844
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
0.59 in
Bearing Type
Tapered Roller
Duty Type
Heavy
Roller Material
Alloy Steel
Stud Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCR-2-1/2-7-E
- Zoro #
- G323388844
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Type
- Tapered Roller
- Duty Type
- Heavy
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- Roller Head Type
- Flanged
- Bearing Lubrication
- Relubricateable
- Closure
- Double Sealed
- Series
- SMITH-TRAX
- System of Measurement
- Inch
- Stud Type
- Standard with Eccentric Bushing
- Rolling Element Rows
- 2
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Dimensions
- Flange Thickness
- 0.59 in
- Flange Diameter
- 3.19 in
- Roller Width
- 1.813 in
- Stud Diameter
- 1 in
- Roller Diameter
- 2-1/2 in
Description
Stud Roller, Closure Double Sealed, Duty Type Heavy, Face Design Plain, Roller Head Type Flanged, Roller Material Alloy Steel, Stud Material Alloy Steel, Stud Type Eccentric, System of Measurement Inch, Bearing Type Tapered Roller, Flange Diameter 3.19 in, Flange Thickness 0.59 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.