Shop SMITH BEARING
See all product information
Create Account
Flange Stud Type Eccentric Track Roller
- Mfr # FCR-5-E
- Zoro # G923389623
product price:Â
$
602.99
/ea
Free Shipping & Returns
Key Features
Stud Thread Length
2 1/2 in
Number of Rows
1
Series
SMITH-TRAX
Overall Length
7 9/16 in
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCR-5-E
- Zoro #
- G923389623
- UPC #
- 651041274648
- Country of Origin
- United States
- Item
- Stud Roller
- Number of Rows
- 1
- Series
- SMITH-TRAX
- Bearing Lubrication
- Relubricateable
- Roller Head Type
- Flanged
- Duty Type
- Heavy
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- Closure
- Double Sealed
- Bearing Type
- Tapered Roller
- System of Measurement
- Inch
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
- Rolling Element Rows
- 2
Dimensions
- Stud Thread Length
- 2 1/2 in
- Overall Length
- 7 9/16 in
- Roller Width
- 3 in
- Stud Length
- 4 1/2 in
- Roller Diameter
- 5 in
- Stud Thread Size
- 2"-12
- Flange Thickness
- 0.72 in
- Flange Diameter
- 5.94 in
- Stud Diameter
- 2 in
- Length
- 7 9/16 in
Description
Stud Roller, Closure Double Sealed, Duty Type Heavy, Face Design Plain, Overall Length 7 9/16 in, Roller Diameter 5 in, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 3 in, Stud Material Alloy Steel, Stud Thread Size 2 In.-12, Stud Type Eccentric, System of Measurement Inch, Bearing Type Tapered Roller, Flange Diameter 5.94 in, Flange Thickness 0.72 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.