Shop SMITH BEARING
See all product information
Create Account
Flange Stud Type Eccentric Track Roller
- Mfr # FCR-6-E
- Zoro # G823388924
product price:Â
$
903.99
/ea
Free Shipping & Returns
Key Features
Roller Head Type
Flanged
Number of Rows
1
Closure
Double Sealed
Stud Thread Size
2 1/2"-12
Roller Diameter
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCR-6-E
- Zoro #
- G823388924
- UPC #
- 651041202887
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Head Type
- Flanged
- Number of Rows
- 1
- Closure
- Double Sealed
- Bearing Type
- Tapered Roller
- Bearing Lubrication
- Relubricateable
- Series
- SMITH-TRAX
- Stud Material
- Alloy Steel
- System of Measurement
- Inch
- Roller Material
- Alloy Steel
- Duty Type
- Heavy
- Roller Type
- Hex Socket Flat
- Rolling Element Rows
- 2
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Stud Thread Size
- 2 1/2"-12
- Roller Diameter
- 6 in
- Stud Length
- 5 1/2 in
- Flange Thickness
- 0.72 in
- Overall Length
- 8 9/16 in
- Roller Width
- 3 in
- Stud Thread Length
- 3 1/4 in
- Flange Diameter
- 6.94 in
- Stud Diameter
- 2-1/2 in
- Length
- 8 9/16 in
Description
Stud Roller, Closure Double Sealed, Duty Type Heavy, Face Design Plain, Overall Length 8 9/16 in, Roller Diameter 6 in, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 3 in, Stud Material Alloy Steel, Stud Thread Size 2 1/2 In.-12, Stud Type Eccentric, System of Measurement Inch, Bearing Type Tapered Roller, Flange Diameter 6.94 in, Flange Thickness 0.72 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.