Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Screwdriver, Crowne
- Mfr # MCRV-16
- Zoro # G623387325
product price:Â
$
46.15
/ea
Key Features
Roller Diameter
16 mm
Stud Diameter
6 mm
Roller Width
11 mm
Stud Thread Size
M6x1.00
Duty Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-16
- Zoro #
- G623387325
- UPC #
- 651041057661
- Country of Origin
- United States
- Item
- Stud Roller
- Duty Type
- Standard
- Series
- MCRV
- Bearing Lubrication
- Relubricateable
- Roller Head Type
- Crowned
- System of Measurement
- Metric
- Number of Rows
- 1
- Bearing Type
- Needle Roller
- Closure
- Open
- Roller Material
- Alloy Steel
- Stud Type
- Concentric
- Stud Material
- Alloy Steel
- Roller Type
- Slotted Crowned
- Roller Style
- Stud
Dimensions
- Roller Diameter
- 16 mm
- Stud Diameter
- 6 mm
- Roller Width
- 11 mm
- Stud Thread Size
- M6x1.00
- Stud Length
- 16 mm
- Stud Thread Length
- 8 mm
- Overall Length
- 28 mm
- Length
- 28 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 28 mm, Roller Diameter 16 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M6x1.00, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.