Flange Stud Type Eccentric Track Roller
- Mfr # MFCR-125-E
- Zoro # G223389187
product price:Â
$
705.99
/ea
Free Shipping & Returns
Key Features
Roller Width
76 mm
Stud Length
105 mm
Bearing Type
Tapered Roller
Bearing Lubrication
Maintenance-Free
Roller Diameter
125 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFCR-125-E
- Zoro #
- G223389187
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Type
- Tapered Roller
- Bearing Lubrication
- Maintenance-Free
- Roller Material
- Alloy Steel
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Number of Rows
- 2
- Closure
- Open
- Duty Type
- Heavy
- Roller Head Type
- Flanged
- Series
- SMITH-TRAX
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Rolling Element Rows
- 2
- Roller Type
- Hex Socket Flat
Dimensions
- Roller Width
- 76 mm
- Stud Length
- 105 mm
- Roller Diameter
- 125 mm
- Overall Length
- 181 mm
- Stud Thread Length
- 60 mm
- Stud Thread Size
- M48x5.00
- Stud Diameter
- 48 mm
- Length
- 181 mm
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Overall Length 181 mm, Roller Diameter 125 mm, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 76 mm, Stud Material Alloy Steel, Stud Thread Size M48x5.00, Stud Type Eccentric, System of Measurement Metric, Bearing Type Tapered Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.