Stud Type: Sealed, Hex, Crowned
- Mfr # CR-5/8-A-XBC
- Zoro # G723388079
product price:Â
$
24.69
/ea
Key Features
Overall Length
1 7/32 in
Bearing Type
Needle Roller
Stud Length
3/4 in
System of Measurement
Inch
Roller Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR-5/8-A-XBC
- Zoro #
- G723388079
- UPC #
- 651041140035
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 7/32 in
- Stud Length
- 3/4 in
- Roller Diameter
- 5/8 in
- Stud Thread Length
- 5/16 in
- Stud Thread Size
- 1/4"-28
- Roller Width
- 7/16 in
- Stud Diameter
- 1/4 in
- Length
- 1 7/32 in
Details
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- System of Measurement
- Inch
- Number of Rows
- 1
- Duty Type
- Standard
- Stud Material
- Alloy Steel
- Stud Type
- Concentric
- Series
- CR
- Roller Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Roller Head Type
- Crowned
- Closure
- Double Sealed
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 1 7/32 in, Roller Diameter 5/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 7/16 in, Stud Material Alloy Steel, Stud Thread Size 1/4 In.-28, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.