Shop SMITH BEARING
See all product information
Create Account
Flange Stud Type Eccentric Track Roller
- Mfr # MFCR-150-E
- Zoro # G623388971
product price:Â
$
910.99
/ea
Free Shipping & Returns
Key Features
Stud Length
140 mm
Roller Material
Alloy Steel
Stud Thread Length
82 mm
Duty Type
Heavy
Number of Rows
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MFCR-150-E
- Zoro #
- G623388971
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Length
- 140 mm
- Stud Thread Length
- 82 mm
- Roller Diameter
- 150 mm
- Stud Thread Size
- M64x6.00
- Overall Length
- 216 mm
- Roller Width
- 76 mm
- Stud Diameter
- 64 mm
- Length
- 216 mm
Details
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- Duty Type
- Heavy
- Number of Rows
- 2
- Stud Material
- Alloy Steel
- Closure
- Open
- Roller Head Type
- Flanged
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Series
- SMITH-TRAX
- Bearing Type
- Tapered Roller
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
- Rolling Element Rows
- 2
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Overall Length 216 mm, Roller Diameter 150 mm, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 76 mm, Stud Material Alloy Steel, Stud Thread Size M64x6.00, Stud Type Eccentric, System of Measurement Metric, Bearing Type Tapered Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.