Shop SMITH BEARING
See all product information
Create Account
Flange Stud Type Eccentric Track Roller
- Mfr # MFCR-30-E
- Zoro # G623388773
product price:Â
$
76.35
/ea
Key Features
Bearing Type
Tapered Roller
Closure
Open
Overall Length
45 mm
Stud Length
25 mm
Roller Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFCR-30-E
- Zoro #
- G623388773
- UPC #
- 651041255272
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Type
- Tapered Roller
- Closure
- Open
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Number of Rows
- 2
- Roller Head Type
- Flanged
- Duty Type
- Heavy
- System of Measurement
- Metric
- Series
- SMITH-TRAX
- Bearing Lubrication
- Maintenance-Free
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
- Rolling Element Rows
- 2
- Roller Type
- Hex Socket Flat
Dimensions
- Overall Length
- 45 mm
- Stud Length
- 25 mm
- Roller Diameter
- 30 mm
- Stud Thread Length
- 14 mm
- Roller Width
- 20 mm
- Stud Thread Size
- M12x1.50
- Stud Diameter
- 12 mm
- Length
- 45 mm
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Overall Length 45 mm, Roller Diameter 30 mm, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 20 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Tapered Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.