Shop SMITH BEARING
See all product information
Create Account
Yoke Type: Unsealed, Cylindrical
- Mfr # MYRV-17-C
- Zoro # G323388646
product price:Â
$
64.85
/ea
Key Features
Bore Diameter
17 mm
Roller Width
20 mm
Roller Diameter
40 mm
Number of Rows
1
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYRV-17-C
- Zoro #
- G323388646
- UPC #
- 651041185364
- Country of Origin
- United States
- Item
- Yoke Roller
- Number of Rows
- 1
- System of Measurement
- Metric
- Features
- Crowned O.D.
- Self Lubricating Bearing
- No
- Roller Material
- Bearing Steel
- Load Direction
- Radial
- Seal Type
- Open
- Roller Material Grade
- SAE 52100
- Roller Head Type
- Flat
- Duty Type
- Standard
- Series
- MYRV
- Bearing Type
- Needle Roller
- Bearing Lubrication
- Relubricateable
- Maximum Temperature
- 250 Degrees F
- Closure
- Open
- Minimum Temperature
- -40 Degrees F
- Roller Style
- Yoke
- Roller Type
- Flat
Dimensions
- Bore Diameter
- 17 mm
- Roller Width
- 20 mm
- Roller Diameter
- 40 mm
- Overall Length
- 21 mm
- Fits Chest Size
- Crowned O.D.
- Length
- 21 mm
Description
Yoke Roller, Bore Diameter 17 mm, Closure Open, Duty Type Standard, Overall Length 21 mm, Roller Diameter 40 mm, Roller Head Type Flat, Roller Material Bearing Steel, Roller Width 20 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Crowned O.D., Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.