Shop SMITH BEARING
See all product information
Create Account
Flange Stud Type Eccentric Track Roller
- Mfr # MFCR-32-E
- Zoro # G423390563
product price:Â
$
81.75
/ea
Key Features
Bearing Type
Tapered Roller
Series
SMITH-TRAX
Roller Diameter
32 mm
Stud Thread Size
M12x1.50
Overall Length
47 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFCR-32-E
- Zoro #
- G423390563
- UPC #
- 651041264298
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Type
- Tapered Roller
- Series
- SMITH-TRAX
- Number of Rows
- 2
- Roller Material
- Alloy Steel
- Duty Type
- Heavy
- Closure
- Open
- Stud Material
- Alloy Steel
- Roller Head Type
- Flanged
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Rolling Element Rows
- 2
Dimensions
- Roller Diameter
- 32 mm
- Stud Thread Size
- M12x1.50
- Overall Length
- 47 mm
- Roller Width
- 22 mm
- Stud Thread Length
- 14 mm
- Stud Length
- 25 mm
- Stud Diameter
- 12 mm
- Length
- 47 mm
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Overall Length 47 mm, Roller Diameter 32 mm, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 22 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Tapered Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.