Flange Stud Type Eccentric Track Roller
- Mfr # MFCR-47-E
- Zoro # G723389052
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Roller Head Type
Flanged
Bearing Lubrication
Maintenance-Free
Roller Width
27.6 mm
Stud Length
40.5 mm
Bearing Type
Tapered Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFCR-47-E
- Zoro #
- G723389052
- UPC #
- 651041276048
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Head Type
- Flanged
- Bearing Lubrication
- Maintenance-Free
- Bearing Type
- Tapered Roller
- Closure
- Open
- Duty Type
- Heavy
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Number of Rows
- 2
- Roller Material
- Alloy Steel
- Series
- SMITH-TRAX
- Roller Type
- Hex Socket Flat
- Rolling Element Rows
- 2
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
Dimensions
- Roller Width
- 27.6 mm
- Stud Length
- 40.5 mm
- Roller Diameter
- 47 mm
- Stud Thread Size
- M20x1.50
- Stud Thread Length
- 21 mm
- Overall Length
- 68.1 mm
- Stud Diameter
- 20 mm
- Length
- 68.1 mm
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Overall Length 68.1 mm, Roller Diameter 47 mm, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 27.6 mm, Stud Material Alloy Steel, Stud Thread Size M20x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Tapered Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.