Flange Stud Type Eccentric Track Roller
- Mfr # MFCR-50-E
- Zoro # G823387385
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Alloy Steel
Roller Head Type
Flanged
Closure
Open
Bearing Lubrication
Maintenance-Free
Stud Length
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MFCR-50-E
- Zoro #
- G823387385
- UPC #
- 651041271807
- Country of Origin
- United States
Dimensions
- Stud Length
- 50 mm
- Roller Width
- 40 mm
- Stud Thread Size
- M16x2.00
- Overall Length
- 90 mm
- Roller Diameter
- 50 mm
- Stud Thread Length
- 35 mm
- Stud Diameter
- 16 mm
- Length
- 90 mm
Details
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- Roller Head Type
- Flanged
- Closure
- Open
- Bearing Lubrication
- Maintenance-Free
- Bearing Type
- Tapered Roller
- Duty Type
- Heavy
- Stud Material
- Alloy Steel
- System of Measurement
- Metric
- Number of Rows
- 2
- Series
- SMITH-TRAX
- Roller Style
- Stud
- Rolling Element Rows
- 2
- Roller Type
- Hex Socket Flat
- Stud Type
- Standard with Eccentric Bushing
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Overall Length 90 mm, Roller Diameter 50 mm, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 40 mm, Stud Material Alloy Steel, Stud Thread Size M16x2.00, Stud Type Eccentric, System of Measurement Metric, Bearing Type Tapered Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.