Shop SMITH BEARING
See all product information
Create Account
Flange Stud Type Eccentric Track Roller
- Mfr # MFCR-80-E
- Zoro # G623389671
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Series
SMITH-TRAX
System of Measurement
Metric
Roller Head Type
Flanged
Roller Material
Alloy Steel
Overall Length
121.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFCR-80-E
- Zoro #
- G623389671
- UPC #
- 651041307469
- Country of Origin
- United States
- Item
- Stud Roller
- Series
- SMITH-TRAX
- System of Measurement
- Metric
- Roller Head Type
- Flanged
- Roller Material
- Alloy Steel
- Number of Rows
- 2
- Bearing Lubrication
- Maintenance-Free
- Duty Type
- Heavy
- Closure
- Open
- Bearing Type
- Tapered Roller
- Stud Material
- Alloy Steel
- Rolling Element Rows
- 2
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Overall Length
- 121.5 mm
- Stud Thread Size
- M30x3.50
- Stud Length
- 69.5 mm
- Stud Thread Length
- 40 mm
- Roller Diameter
- 80 mm
- Roller Width
- 52 mm
- Stud Diameter
- 30 mm
- Length
- 121.5 mm
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Overall Length 121.5 mm, Roller Diameter 80 mm, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 52 mm, Stud Material Alloy Steel, Stud Thread Size M30x3.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Tapered Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.