Shop SMITH BEARING
See all product information
Create Account
Unsealed, Hex, Eccentric, Cylindrical
- Mfr # MCR-62-BEC
- Zoro # G423389581
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Roller Diameter
62 mm
Series
MCR
Roller Width
29 mm
Stud Material
Alloy Steel
Bearing Type
Needle Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-62-BEC
- Zoro #
- G423389581
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Series
- MCR
- Stud Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Roller Material
- Alloy Steel
- Closure
- Open
- Number of Rows
- 1
- Roller Head Type
- Flat
- Bearing Lubrication
- Relubricateable
- Duty Type
- Standard
- System of Measurement
- Metric
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Dimensions
- Roller Diameter
- 62 mm
- Roller Width
- 29 mm
- Stud Thread Length
- 25 mm
- Stud Length
- 49.5 mm
- Overall Length
- 80 mm
- Stud Thread Size
- M24x1.50
- Stud Diameter
- 24 mm
- Length
- 80 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 80 mm, Roller Diameter 62 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 29 mm, Stud Material Alloy Steel, Stud Thread Size M24x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.