Shop SMITH BEARING
See all product information
Create Account
Flange Stud Type Eccentric Track Roller
- Mfr # MFCR-90-E
- Zoro # G423387242
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Stud Thread Size
M30x3.50
Series
SMITH-TRAX
Closure
Open
System of Measurement
Metric
Duty Type
Heavy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFCR-90-E
- Zoro #
- G423387242
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Series
- SMITH-TRAX
- Closure
- Open
- System of Measurement
- Metric
- Duty Type
- Heavy
- Number of Rows
- 2
- Bearing Lubrication
- Maintenance-Free
- Stud Material
- Alloy Steel
- Bearing Type
- Tapered Roller
- Roller Material
- Alloy Steel
- Roller Head Type
- Flanged
- Stud Type
- Standard with Eccentric Bushing
- Rolling Element Rows
- 2
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Dimensions
- Stud Thread Size
- M30x3.50
- Stud Length
- 69.5 mm
- Roller Diameter
- 85 mm
- Stud Thread Length
- 40 mm
- Overall Length
- 121.5 mm
- Roller Width
- 52 mm
- Stud Diameter
- 30 mm
- Length
- 121.5 mm
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Overall Length 121.5 mm, Roller Diameter 85 mm, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 52 mm, Stud Material Alloy Steel, Stud Thread Size M30x3.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Tapered Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.