Shop SMITH BEARING
See all product information
Create Account
Heavy Sealed, Hex, Flat
- Mfr # HR-6-XB
- Zoro # G423388423
product price:Â
$
1,305.99
/ea
Free Shipping & Returns
Key Features
Number of Rows
1
Closure
Sealed
Duty Type
Heavy
Bearing Lubrication
Relubricateable
Stud Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HR-6-XB
- Zoro #
- G423388423
- UPC #
- 651041191860
- Country of Origin
- United States
- Item
- Cam Follower
- Number of Rows
- 1
- Closure
- Sealed
- Duty Type
- Heavy
- Bearing Lubrication
- Relubricateable
- Stud Material
- Alloy Steel
- Roller Head Type
- Flat
- System of Measurement
- Inch
- Series
- Smith Bearing
- Stud Type
- Concentric
- Roller Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Dimensions
- Stud Diameter
- 3 in
- Roller Width
- 3-1/4 in
- Roller Diameter
- 6 in
Description
Stud Roller, Closure Double Sealed, Duty Type Heavy, Face Design Hex Socket, Roller Head Type Flat, Roller Material Alloy Steel, Stud Material Alloy Steel, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.