Heavy Unsealed, Hex, Crowned
- Mfr # HR-1-3/4-BC
- Zoro # G223387343
product price:Â
$
48.65
/ea
Key Features
Roller Diameter
1 3/4 in
Bore Diameter
1 in
Stud Diameter
1 in
Roller Width
1 in
Series
Smith Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HR-1-3/4-BC
- Zoro #
- G223387343
- UPC #
- 651041184923
- Country of Origin
- United States
- Item
- Stud Roller
- Series
- Smith Bearing
- Number of Rows
- 1
- System of Measurement
- Inch
- Closure
- Open
- Roller Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Bearing Lubrication
- Relubricateable
- Stud Type
- Concentric
- Stud Material
- Alloy Steel
- Roller Head Type
- Crowned
- Duty Type
- Heavy
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
Dimensions
- Roller Diameter
- 1 3/4 in
- Bore Diameter
- 1 in
- Stud Diameter
- 1 in
- Roller Width
- 1 in
- Stud Thread Length
- 7/8 in
- Stud Length
- 1 3/4 in
- Overall Length
- 2 25/32 in
- Stud Thread Size
- 1"-14
- Length
- 2 25/32 in
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Hex Socket, Overall Length 2 25/32 in, Roller Diameter 1 3/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 in, Stud Material Alloy Steel, Stud Thread Size 1 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.