Shop SMITH BEARING
See all product information
Create Account
Heavy Unsealed, Hex, Crowned
- Mfr # HR-7/8-BC
- Zoro # G123388075
product price:Â
$
23.39
/ea
Key Features
Roller Width
1/2 in
Roller Diameter
7/8 in
Bore Diameter
0.4375 in
Stud Diameter
0.4375 in
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HR-7/8-BC
- Zoro #
- G123388075
- UPC #
- 651041184855
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Lubrication
- Relubricateable
- Stud Type
- Concentric
- Closure
- Open
- Number of Rows
- 1
- Roller Head Type
- Crowned
- Series
- Smith Bearing
- Stud Material
- Alloy Steel
- Bearing Type
- Needle Roller
- System of Measurement
- Inch
- Duty Type
- Heavy
- Roller Material
- Alloy Steel
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
Dimensions
- Roller Width
- 1/2 in
- Roller Diameter
- 7/8 in
- Bore Diameter
- 0.4375 in
- Stud Diameter
- 0.4375 in
- Stud Thread Size
- 7/16"-20
- Stud Length
- 7/8 in
- Overall Length
- 1 13/32 in
- Stud Thread Length
- 3/8 in
- Length
- 1 13/32 in
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Hex Socket, Overall Length 1 13/32 in, Roller Diameter 7/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1/2 in, Stud Material Alloy Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.